Plug-in Tile System - Skywalker ESD NITRILE FR Studded

Order Code: ZT2726074S

£419.99 Inc VAT (20%)


Description

Plug-in tile system, Skywalker ESD NITRILE FR studded, LxWxH 910 x 910 x 13 mm, black, flame resistant. Supplied = assembled. Height = 13 mm. Width = 910 mm. Length = 910 mm. Colour = black. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Surface weight = 12.05 kg/m². Place of use = indoor use. Feature = anti-fatigue, non-slip, oil resistant, flame retardant, ESD version, chemical resistant, suitable for welding workstations. Surface = closed. Work area = dry, oily. Custom dimensions possible = yes. Model = plug-in system. Product type = boltless systems. ESD version. Oil and chemical resistant. Flame retardant. Ergonomic floor tile, plug-in system, 910 x 910 x 19 mm, studded, for heavy duty requirements, made of 100% nitrile rubber, Bfl-S1, flame retardant, for dry areas, with integrated connectors.

See full description
Specifications for Plug-in Tile System - Skywalker ESD NITRILE FR Studded
  • Product Type
    Boltless Systems
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    910mm
  • Length
    910mm
  • Work Area
    Dry, Oily
  • Surface Weight
    12.05kg/m²
  • Model
    Plug-In System
  • Applications
    Indoor Use
  • Temperature Resistance
    20 To +150°C
  • Surface
    Closed
  • Height
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome