Plug-in Tile System, Skywalker Studded Natural Rubber, LxWxH 910 X 910 X 13mm, Black

Order Code: ZT2725630S

£149.99 Inc VAT (20%)


Description

Plug-in tile system, Skywalker studded natural rubber, LxWxH 910 x 910 x 13 mm, black. Supplied = assembled. Width = 910 mm. Height = 13 mm. Material = natural rubber. Temperature resistance = -30 °C to +70 °C. Colour = black. Length = 910 mm. Weight = 10 kg. Surface weight = 12.05 kg/m². Model = plug-in system. Place of use = indoor use. Feature = non-slip, anti-fatigue, can be driven on. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Ergonomic tile, plug-in system, 910 x 910 x 13 mm, studded, for heavy duty requirements, made of 100% nitrile rubber, for dry areas, with integrated connectors. Individual surfaces are easy to lay.

See full description
Specifications for Plug-in Tile System, Skywalker Studded Natural Rubber, LxWxH 910 X 910 X 13mm, Black
  • Material
    Natural Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    910mm
  • Length
    910mm
  • Surface
    Closed
  • Weight
    10kg
  • Height
    13mm
  • Model
    Plug-In System
  • Applications
    Indoor Use
    Heavy Duty
  • Work Area
    Dry
  • Temperature Resistance
    30 To +70°C
  • Surface Weight
    12.05kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome