Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Tiles & Edging
Premier Grip Black 30cm x 45cm
By Coba
Order Code:
ZT1159282P
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/safety/floor-tiles-and-edging/premier-grip-black-30cm-x-45cm/p/ZT1159282P
Add to quotation
View all Floor Tiles & Edging
Description
100% Recycled PVC Interlocking Tile System.
Specifications
Specifications for Premier Grip Black 30cm x 45cm
Product Type
Interlocking Tile System
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome