Rubber Interlocking Floor Tiles - Solid Surface

Order Code: ZT3080336S

£119.99 Inc VAT (20%)


Description

Colour: Black.
Face Material: Durable rubber.
Length mm: 900.
Product Type: Tiles.
Thickness mm: 16.
Type: Solid.
Width mm: 900.Anti fatigue matting in solid or open grid style. Optional grit surface finish (100% nitrile rubber, open grid) for greater durability and grip. L900 x W900 x D16mm. Max. withstand temperature: 160°C. Interlock to fit any size area. Bevelled edges (sold individually) 75 x 1000mm with removable corner at each end. 2 male and 2 female edges required for a single tile.

See full description
Specifications for Rubber Interlocking Floor Tiles - Solid Surface
  • Colour
    Black
  • Thickness
    16mm
  • Width
    900mm
  • Length
    900mm
  • Face Material
    Durable rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome