Silver Tile Edging 2.4m x 10mm

Order Code: ZT4953190S

£24.99 Inc VAT (20%)
£26.997% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Tile Rite Silver Tile Edging 2.4m x 10mm 6063-T High performance grade aluminium tile edge, low in iron and has a lustrous finish Anodised to provide high corrosion resistance and optimum seal to ensure years of wear and tear without milking or flaking occuring Protects and decorates tiled outer wall corners & other unglazed tile edges

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Silver Tile Edging 2.4m x 10mm
  • Colour
    Silver
  • Length
    2.4m
  • Width
    10mm
  • Size
    2.4m x 10mm
  • Finish
    Anodised
  • Product Type
    Tile Edging

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome