0
1
2

SitePath Yellow Matting 1.0m x 10m x 2mm Thick

Order Code: ZT1177113P

£121.99 Inc VAT (20%)


Description

SitePath Yellow Matting 1.0m x 10m x 2mm Thick.

Create high visibility walkways with ease.
A lightweight matting for easy deployment on construction or factory sites.
Flexible material can be laid onto uneven surfaces.
Diamond pattern top surface.
Yellow colour ensures walkways are easily visible.
Easily cleaned with a jet washer or hose.
Supplied in long rolls for easy installation.
Can be laid loose or adhered to the floor.
Low profile reduces trip potential.

See full description
Specifications for SitePath Yellow Matting 1.0m x 10m x 2mm Thick
  • Thickness
    2mm
  • Colour
    Yellow
  • Product Type
    Matting
  • Length
    10m
  • Width
    1.0m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome