Sorb Stance Nitrile Matting With Fleece, LxWxH 1630 X 910 X 19mm, Black/Orange

Order Code: ZT2725995S

£529.99 Inc VAT (20%)


Description

Sorb Stance nitrile matting with fleece, LxWxH 1630 x 910 x 19 mm, black/orange. Supplied = assembled. Width = 910 mm. Height = 19 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +150 °C. Colour = black, orange. Length = 1630 mm. Weight = 9.7 kg. Surface weight = 6.55 kg/m². Model = closed. Place of use = indoor use. Feature = anti-fatigue, insulating, non-slip, oil resistant, tapered, chemical resistant. Work area = wet, oily, dry. Slat width = 60 mm. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = anti-fatigue mats. For industrial applications, where comfort and durability are essential. 16 mm thick nitrile rubber provides ergonomic advantages. Raised ribs on the underside ensure good ventilation and excellent cushioning. Can be optionally used with or without fleece.

See full description
Specifications for Sorb Stance Nitrile Matting With Fleece, LxWxH 1630 X 910 X 19mm, Black/Orange
  • Material
    Nitrile Rubber
  • Colour
    Black, Orange
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Model
    Closed
  • Work Area
    Wet, Oily, Dry
  • Width
    910mm
  • Length
    1630mm
  • Slat Width
    60mm
  • Applications
    Indoor Use
    Heavy Duty
  • Height
    19mm
  • Temperature Resistance
    20 To +150°C
  • Surface Weight
    6.55kg/m²
  • Surface
    Closed
  • Weight
    9.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome