Sport-Tile Plug-In System, Corner Element, LxW 610 X 610mm

Order Code: ZT2731078S

£149.99 Inc VAT (20%)


Description

Sport-Tile plug-in system, corner element, LxW 610 x 610 mm. Supplied = assembled. Width = 610 mm. Height = 10 mm. Material = rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 610 mm. Weight = 4 kg. Surface weight = 10.81 kg/m². Model = corner element. Place of use = indoor use. Feature = tapered, protects floors. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Product type = boltless systems. Robust and versatile floor covering made of rubber to plug together. The mats plug into each other for easy installation in any area. The textured surface provides good traction. Insulates against cold floors and dampens footfall noise.

See full description
Specifications for Sport-Tile Plug-In System, Corner Element, LxW 610 X 610mm
  • Material
    Rubber
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Supplied
    Assembled
  • Applications
    Indoor Use
    Medium Duty
  • Features
    Tapered, Protects Floors
  • Work Area
    Dry
  • Length
    610mm
  • Width
    610mm
  • Height
    10mm
  • Model
    Corner Element
  • Surface
    Closed
  • Weight
    4kg
  • Surface Weight
    10.81kg/m²
  • Temperature Resistance
    10 To +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome