Sport-Tile Plug-In System, Edge Element, LxW 610 X 610mm

Order Code: ZT2731036S

£109.99 Inc VAT (20%)


Description

Sport-Tile plug-in system, edge element, LxW 610 x 610 mm. Supplied = assembled. Width = 610 mm. Height = 10 mm. Material = rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 610 mm. Weight = 3 kg. Surface weight = 8.11 kg/m². Model = edge mat. Place of use = indoor use. Feature = tapered, protects floors. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Product type = boltless systems. Robust and versatile floor covering made of rubber to plug together. The mats plug into each other for easy installation in any area. The textured surface provides good traction. Insulates against cold floors and dampens footfall noise.

See full description
Specifications for Sport-Tile Plug-In System, Edge Element, LxW 610 X 610mm
  • Product Type
    Boltless Systems
  • Material
    Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Model
    Edge Mat
  • Height
    10mm
  • Width
    610mm
  • Features
    Tapered, Protects Floors
  • Surface Weight
    8.11kg/m²
  • Applications
    Indoor Use
    Medium Duty
  • Temperature Resistance
    10 To +60°C
  • Work Area
    Dry
  • Surface
    Closed
  • Length
    610mm
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome