SS010001G Fatigue Step Grit Top 100 Nitr Black

Order Code: ZT1183672X

£159.99 Inc VAT (20%)


Description

Extremely robust interlocking tiles for heavy duty use. Made from Nitrile for excellent resistance to oils and chemicals. Carbide bonded 'grit' top surface provides exceptional grip even in oily conditions. Provides high levels of comfort underfoot to relieve fatigue. Open holes for efficient drainage of spilt liquids.
Optional extras: black bevelled edging.
Colour: black.
Height: 19mm.

See full description
Specifications for SS010001G Fatigue Step Grit Top 100 Nitr Black
  • Material
    Nitrile
  • Colour
    Black
  • Height
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome