Tile Edging Extra Deep White 2.4m x 12mm

Order Code: ZT4957289S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Tile Rite Tile Edging Extra Deep White 2.4m x 12mm 12mm round edge PVC Tile Trim, protects and decorates tiled outer wall corners & other tiled edges Unique up-stand profile eliminates cracked grout joints Corner pieces available to create a 2 or 3-way join

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Tile Edging Extra Deep White 2.4m x 12mm
  • Size
    2.4m x 12mm
  • Product Type
    Tile Edging
  • Length
    2.4m
  • Colour
    White
  • Material
    PVC
  • Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome