4 Max Elastics Accessories Black/Orange One Size

Order Code: ZT2419068S

£21.99 Inc VAT (20%)
£22.994% off


Description

Group Class: Accessories Colour Code: Blk/Or UK Size: Brand: Fento Safety Standard: Not Set Safety Cat: Safety: Weight: 156 Length: 310 Width: 105 Height: 24 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Rubber, polyester, Velcro Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for 4 Max Elastics Accessories Black/Orange One Size
  • Size
    One Size
  • Colour
    Black/Orange
  • Gender
    Unisex
  • Material
    Rubber, Polyester, Velcro
  • Width
    105mm
  • Weight
    156g
  • Length
    310mm
  • Fitting Method
    Standard
  • Upper Material
    Rubber polyester Velcro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome