Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
75cm Chunky Waxed Lace 6 Pack Unisex Brown
By Dasco
Order Code:
ZT3354074S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/footwear-accessories/75cm-chunky-waxed-lace-6-pack-unisex-brown/p/ZT3354074S
Add to quotation
View all Footwear Accessories
Description
75cm Chunky Waxed Lace75cm Chunky Waxed Lace
Tags:
#BulkDiscount
Specifications
Specifications for 75cm Chunky Waxed Lace 6 Pack Unisex Brown
Fitting Method
Standard
Material
Textile/Other Materials
Size
Itm
Upper Material
Textile/Other Materials
Gender
Unisex
Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome