Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
75ml Waxed Leather Cream 12 Pack Unisex Neutral
By Dasco
Order Code:
ZT3356795S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/footwear-accessories/75ml-waxed-leather-cream-12-pack-unisex-neutral/p/ZT3356795S
Add to quotation
View all Footwear Accessories
Description
75ml Waxed Leather Cream75ml Waxed Leather Cream
Tags:
#BulkDiscount
Specifications
Specifications for 75ml Waxed Leather Cream 12 Pack Unisex Neutral
Fitting Method
Standard
Material
Cream
Upper Material
Cream
Colour
Neutral
Gender
Unisex
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome