0
1

Bama Essentials Boot Socks Blue UK Size = 13 EU Size = 47 - Unisex

Order Code: ZT4181134S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£67.676%


Description

With Boot socks your feet will feel really comfortable in rubber boots because they keep your feet warm and give comfort. The special material mix preserves the natural warmth of the feet and the soft intermediate layer offers a pleasant comfort.CushioningHold and supportCold Protection

Specifications for Bama Essentials Boot Socks Blue UK Size = 13 EU Size = 47 - Unisex
  • Lining Material
    Polyester
  • Material
    Cotton
  • Upper Material
    Cotton
  • Gender
    Unisex
  • Colour
    Blue
  • Fitting Method
    Standard
  • Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome