0
1

Bama Essentials Boot Socks Blue UK Size = 7 EU Size = 41 - Unisex

Order Code: ZT4181212S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£67.676%


Description

With Boot socks your feet will feel really comfortable in rubber boots because they keep your feet warm and give comfort. The special material mix preserves the natural warmth of the feet and the soft intermediate layer offers a pleasant comfort.CushioningHold and supportCold Protection

Specifications for Bama Essentials Boot Socks Blue UK Size = 7 EU Size = 41 - Unisex
  • Upper Material
    Cotton
  • Size
    7
  • Material
    Cotton
  • Colour
    Blue
  • Lining Material
    Polyester
  • Gender
    Unisex
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome