0
1

Bama Essentials Work & Garden Insoles Orange UK Size = 10 EU Size = 44/45 - Unisex

Order Code: ZT4181054S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Keeps feet warm and dry. Ideal for wellington boots and work shoes. Not antistatic. With anti-slip bottom.CushioningHold and supportCold protection

Specifications for Bama Essentials Work & Garden Insoles Orange UK Size = 10 EU Size = 44/45 - Unisex
  • Upper Material
    Textile
  • Size
    10
  • Colour
    Orange
  • Gender
    Unisex
  • Fitting Method
    Standard
  • Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome