0
1
2

CAR920 Super Deo Insoles 1-SIZE (PR)

Order Code: ZT1179450X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Dual action odour control mechanism. A highly effective activated charcoal layer absorbs foot odour. A proven anti-bacterial agent targets and inhibits bacteria. Perforated cushioning foam also helps to keep your feet fresh, dry and comfortable. Hand washable for re-use.

Specifications for CAR920 Super Deo Insoles 1-SIZE (PR)
  • MFR Part No.
    CAR920
  • Size
    One Size
  • Colour
    Grey
  • Product Type
    Insole
  • Arch Support
    High Arch
  • Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome