0
1

CAR945 Advanced Pressure Relief Insole 1-SIZE (PR)

Order Code: ZT1179449X

£6.19 Inc VAT (20%)


Description

The Carnation pressure relief insole solves the problems of painful soles and heel strike, reducing fatigue, aches and pains to the feet, legs and back. Unique microporous structure absorbs shocks when the foot strikes the ground and evenly distributes the energy across the insole instead of returning this energy to the skeleton. Material will rebound to its original thickness in a fraction of a second and will not compress, harden or break up. Dual protection anti-fungal and anti-bacterial. Anti-microbial agent combats the fungi that cause athletes foot and destroys the bacteria that cause foot odour. Allow feet to "breathe" by allowing moisture to move away from the foot leaving it feeling cooler. Manufactured from a technically advanced material.

See full description
Specifications for CAR945 Advanced Pressure Relief Insole 1-SIZE (PR)
  • Product Type
    Insole
  • Size
    One Size
  • MFR Part No.
    CAR945
  • Material
    Microporous
  • Colour
    Green
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome