Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
CLICK ROUND BOOT LACE 140cm BL
By Beeswift
Order Code:
ZT1180218P
Qty of 10 for
£33.90
Inc VAT (20%)
£3.39 each
Quantity
Price
Discount
1 - 99
£3.39
0%
100 - 199
£3.25
4%
200 - 499
£3.12
8%
500 - 999
£2.98
12%
1000 +
£2.85
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Tue, 26th Nov
In Stock
GBP
33.90
https://www.zoro.co.uk/shop/safety/footwear-accessories/click-round-boot-lace-140cm-bl/p/ZT1180218P
Add to quotation
View all Footwear Accessories
Description
Round boot lace, 140cm in length, Black
Tags:
#BulkDiscount
Specifications
Specifications for CLICK ROUND BOOT LACE 140cm BL
MFR Part No.
CRL140
Colour
Black
Length
604mm
Width
440mm
Weight
0.0175kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome