Cosmo Plus Shoe Shining Machine (LxW 420 x 600 mm) Black

Order Code: ZT3613746S

£1,999.99 Inc VAT (20%)


Description

COSMO Plus shoe shining machine, LxW 420 x 600 mm, black. Supplied = flat pack. Area of application = dust, sand, dry dirt. Brushes for upper = 3 brushes (1 x pre-cleaning, 2 x polishing) Starter = button on holding rail. Material = aluminium. Power = 130 watt. Brush speed = 1200 rpm. Mains voltage = 230 V. Colour = black. Width = 600 mm. Height = 950 mm. Length = 380 mm. Product type = shoe shining machines. For optimum cleaning of leather shoes without removing the shoes. With ergonomic support bar and including a push button. With integrated polish dispenser with ball valve in 0.75 l container. Shoe shining machine with rotating brushes to remove coarse dirt and then polish the shoes. Features: Horsehair pre-cleaning brush Pre-cleaning brush Ø 13 cm 2 polishing brushes Ø 13 cm

See full description
Specifications for Cosmo Plus Shoe Shining Machine (LxW 420 x 600 mm) Black
  • Material
    Aluminium
  • Colour
    Black
  • Length
    380mm
  • Product Type
    Shoe Shining Machine
  • Power
    130W