Deo Sanitiser 11249 Unisex

Order Code: ZT3353277S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Colourless Citrus AerosolLemon Smell500ml Deo Sanitiser

Specifications for Deo Sanitiser 11249 Unisex
  • Lining Material
    Liquified Gas
  • Gender
    Unisex
  • Material
    Plastic
  • Upper Material
    Plastic
  • Size
    One Size