Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
Dubbin Shoe Polish 12 Pack Neutral US One Size
By Cherry Blossom
Order Code:
ZT3356089S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£31.27
8%
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/footwear-accessories/dubbin-shoe-polish-12-pack-neutral-us-one-size/p/ZT3356089S
Add to quotation
View all Footwear Accessories
Description
Shoe Polish50ml Shoe Polish
Tags:
#BulkDiscount
Specifications
Specifications for Dubbin Shoe Polish 12 Pack Neutral US One Size
Colour
Neutral
Gender
Unisex
Material
Polish
Fitting Method
Standard
Upper Material
Polish
Size
One Size