EL Gance Couleur Plus Shoe Shining Machine (LxW 300 x 500 mm) Silver

Order Code: ZT3613756S

£2,299.99 Inc VAT (20%)


Description

ELÉGANCE COULEUR Plus shoe shining machine, LxW 300 x 500 mm, silver. Supplied = assembled. Area of application = dust, sand, dry dirt. Brushes for upper = 3 brushes (1 x pre-cleaning, 2 x polishing) Starter = foot sensor with timer. Material = steel, powder coated. Power = 130 watt. Brush speed = 1200 rpm. Mains voltage = 230 V. Colour = silver. Width = 500 mm. Height = 860 mm. Length = 300 mm. Product type = shoe shining machines. For optimum cleaning of leather shoes without removing the shoes. With ergonomic handle and convenient foot switch. With integrated polish dispenser with ball valve in 0.75 l container. Starting mechanism: foot sensor with timer. Shoe shining machine with rotating brushes to remove coarse dirt and then polish the shoes.

See full description
Specifications for EL Gance Couleur Plus Shoe Shining Machine (LxW 300 x 500 mm) Silver
  • Colour
    Silver
  • Material
    Steel Powder Coated
  • Size
    300 x 500mm
  • Product Type
    Shoe Shining Machine
  • Power
    130W