Ellipse Plus Shoe Shining Machine (ØxH 440 x 1270 mm) Silver

Order Code: ZT3613693S

£5,999.99 Inc VAT (20%)


Description

ELLIPSE PLUS shoe shining machine, ØxH 440 x 1270 mm, silver. Supplied = assembled. Area of application = dust, sand, dry dirt. Brushes for upper = 2 brushes (1 x pre-cleaning, 1 x polishing) Starter = hand sensor with timer. Material = stainless steel. Power = 150 watt. Brush speed = 700 rpm. Mains voltage = 230 V. Colour = silver. Width = 440 mm. Height = 1270 mm. Length = 440 mm. Product type = shoe shining machines. Elegant shoe shining machine for use in public areas. For optimum cleaning of leather shoes without removing the shoes. With ergonomic handle and hand switch. With integrated polish dispenser with ball valve in 0.75 l container. Starting mechanism: hand sensor with timer. Shoe shining machine with extra large rotating brushes to remove coarse dirt and then polish the shoes. Features: Horsehair pre-cleaning brush Pre-cleaning brush Ø 22cm 1 polishing brush Ø 22cm

See full description
Specifications for Ellipse Plus Shoe Shining Machine (ØxH 440 x 1270 mm) Silver
  • Product Type
    Shoe Shining Machine
  • Colour
    Silver
  • Material
    Stainless Steel
  • Power
    150W