Fresh Foam Half Insole EU Size 39/40

Order Code: ZT3358574S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Fresh Foam Half InsoleHalf Insole

Specifications for Fresh Foam Half Insole EU Size 39/40
  • Material
    Foam
  • Fitting Method
    Standard
  • Upper Material
    Foam
  • Gender
    Unisex