Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
Lock Nut M20 Black Nylon - 2500006456
By ABB
Order Code:
ZT5094203S
Qty of 100 for
£139.00
Inc VAT (20%)
£1.39 each
£159.00
12.5% off
Quantity
Price
Discount
1 - 9999
£1.39
0%
10000 - 19999
£1.33
4.5%
20000 +
£1.28
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
139.00
https://www.zoro.co.uk/shop/safety/footwear-accessories/lock-nut-m20-black-nylon-2500006456/p/ZT5094203S
Add to quotation
View all Footwear Accessories
Description
ABB LOCKNUT M20 BLACK NYLON Accessories (29900) 93B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut M20 Black Nylon - 2500006456
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome