Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
Lock Nut M25 Black Nylon - 2500006458
By ABB
Order Code:
ZT5094245S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
£169.00
14.5% off
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/safety/footwear-accessories/lock-nut-m25-black-nylon-2500006458/p/ZT5094245S
Add to quotation
View all Footwear Accessories
Description
ABB LOCKNUT M25 BLACK NYLON Accessories (29900) 94B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut M25 Black Nylon - 2500006458
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome