0
1

METGUARD Metatarsal Protector

Order Code: ZT1188228P

£49.99 Inc VAT (20%)
£51.993.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

IMPACTO® METGUARD Metatarsal Protector. Protects the metatarsal area of the foot. Designed to compliment steel cap footwear. Made of extremely durable yet lightweight polycarbonate material. Secured with existing laces or optional straps available for footwear without laces.

Features & Benefits
• Protects The Top Area Of The Foot From Accidental Impact And Crushing

Application
Suitable for use in all workplaces and industries including Mining, Construction, Utilities, Manufacturing, Transport, landscaping, yard work, Storage, Forestry, Retail trade & Warehousing

See full description
Specifications for METGUARD Metatarsal Protector
  • Size
    One Size
  • Material
    Polycarbonate
  • Colour
    Black
  • Length
    5mm
  • Standards
    UKCA
  • Width
    5mm
  • Protection Type
    Foot Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome