0
1

METSTRAP Web Straps for Metguard

Order Code: ZT1188229P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

IMPACTO® Straps for Metatarsal Protector. Set of 4 for 1 pair of shoes. Used with #METGUARD for shoes without laces.

Features & Benefits
• Straps For Metatarsal Protector

Application
Landscaping. Suitable for use in all workplaces and industries including Mining, Construction, Utilities, Manufacturing, Transport, Storage, Forestry, Retail trade & Warehousing

See full description
Specifications for METSTRAP Web Straps for Metguard
  • Colour
    Black
  • Size
    One Size
  • Material
    Nylon webbing, plastic buckle
  • Standards
    UKCA
  • Length
    24mm
  • Protection Type
    Foot Protection
  • Width
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome