Original Inlay Accessories Black One Size

Order Code: ZT2418881S

£33.99 Inc VAT (20%)


Description

This breathable inlay was specially developed for the FENTO ORIGINAL and is the secret behind the ergonomics of this specific knee protectorEnsures the correct distribution of pressure across the knee and lower leg which prevents knee and back complaintsOnce the inlay of your FENTO ORIGINAL has become worn after repeated use and no longer offers the right ergonomics you need only replace this inlay rather than the whole knee protector.

See full description
Specifications for Original Inlay Accessories Black One Size
  • Size
    One Size
  • Colour
    Black
  • Gender
    Unisex
  • Material
    Eva-Pad, Polyester Fabric, Rebonded Foam, Velcro
  • Length
    350mm
  • Weight
    155g
  • Width
    105mm
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome