Polifix 2 Shoe Shining Machine (LxW 310 x 560 mm) Silver

Order Code: ZT3613725S

£2,999.99 Inc VAT (20%)


Description

POLIFIX 2 shoe shining machine, LxW 310 x 560 mm, silver. Supplied = flat pack. Area of application = dust, sand, dry dirt. Brushes for upper = 3 brushes (2 x pre-cleaning, 1 x polishing) Starter = button on holding rail. Material = stainless steel. Power = 150 watt. Brush speed = 700 rpm. Mains voltage = 230 V. Colour = silver. Width = 560 mm. Height = 940 mm. Length = 310 mm. Product type = shoe shining machines. Robust shoe shining machine for use in highly frequented areas. For optimum cleaning of leather shoes without removing the shoes. With ergonomic support bar and plastic knob with integrated starting mechanism. With integrated polish dispenser. Starting mechanism: button on support bar. Shoe shining machine with extra large rotating brushes to remove coarse dirt and then polish the shoes. Features: Horsehair pre-cleaning brush Pre-cleaning brush Ø 22 cm 2 polishing brushes Ø 22 cm

See full description
Specifications for Polifix 2 Shoe Shining Machine (LxW 310 x 560 mm) Silver
  • Product Type
    Shoe Shining Machine
  • Material
    Stainless Steel
  • Colour
    Silver
  • Power
    150W