ReadiFold Napkins 2-Ply 40cm 8 Fold White 2000

Order Code: ZT2428410S

£59.99 Inc VAT (20%)


Description

Swantex Readifold Napkins 2ply 40cm 8 Fold generously sized napkins are folded into neat square quarters and then given an additional vertical fold. This means that the napkin is 1/8 of its original size and already conveniently prepared in a 'dinner fold', saving you time when laying your tables. This size of napkin fold is perfect for placing a fork, knife and table spoon on top and also suits the compact arrangements in most modern restaurants. Crafted with a durable, 2-ply construction, these napkins are able to clear spillages or food debris without tearing - providing you with premium table napkins that offer excellent cost-per-use. Product features: - 2-ply construction reduces the risk of tearing when clearing tables - Eco-friendly paper will fully compost within 12 weeks in a commercial composting facility - This helps to cut-down on the waste that you send to harmful landfill sites - Traditional colour adds a stylish touch to your table settings - Pre-folded design allows for use from straight out of the packet - These napkins are also fully recyclable - FSC-certified paper - Certified compostable according to the EN 13432 standards Specification: - Material Paper - Ply: 2 Ply - Napkins: 2000 - Length: 400mm - Width: 400mm

See full description
Specifications for ReadiFold Napkins 2-Ply 40cm 8 Fold White 2000
  • Size
    40 x 40cm
  • Product Type
    Napkins
  • Colour
    White
  • Material
    Paper
  • Length
    400mm