Solamat 100 Dry Sole Cleaning Machine Length 600 mm Grey

Order Code: ZT3613782S

£8,299.99 Inc VAT (20%)


Description

SOLAMAT 100 dry sole cleaning machine, length 600 mm, grey. Supplied = assembled. Area of application = dust, sand, dry dirt. Brushes for upper = 1 brush. Brushes for side edges = 2 brushes. Brushes for sole = 4 brushes. Starter = foot sensor with timer. Material = steel. Power = 180 watt. Brush speed = 750 rpm. Mains voltage = 230 V. Colour = grey. Width = 460 mm. Height = 1100 mm. Length = 600 mm. Product type = sole cleaning machines. Compact design. Powerful, robust motor. Smooth running due to round belt drive. For industrial use. Dirt collection tray is easy to empty. Starting mechanism: foot sensor with timer. The SOLAMAT 100 dry sole cleaning machine uses four roller brushes to clean shoe soles and two round brushes at the side to clean the edges of the soles. The upper shoe is also cleaned by the upper leather brush. The dirt that is cleaned off falls into the large collection drawer under the brushes. The belt drive ensures power delivery and smooth operation. Features: Brushes for soles: 4 roller brushes and 2 round brushes (nylon) Brushes for upper leather: 1 brush (horsehair, optional: nylon - please enquire)

See full description
Specifications for Solamat 100 Dry Sole Cleaning Machine Length 600 mm Grey
  • Product Type
    Sole Cleaning Machine
  • Colour
    Grey
  • Material
    Steel
  • Length
    600mm
  • Power
    180W
  • Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome