Solamat 90 Dry Sole Cleaning Machine Length 560 mm Grey

Order Code: ZT3613714S

£5,999.99 Inc VAT (20%)


Description

SOLAMAT 90 dry sole cleaning machine, length 560 mm, grey. Supplied = assembled. Brushes for side edges = 2 brushes. Brushes for sole = 4 brushes. Starter = foot sensor with timer. Material = steel. Power = 180 watt. Brush speed = 750 rpm. Mains voltage = 230 V. Colour = grey. Width = 460 mm. Height = 1140 mm. Length = 560 mm. Product type = sole cleaning machines. With ergonomic support bar and convenient foot switch. Compact design. Powerful, robust motor. Smooth running due to round belt drive. For industrial use. Dirt collection tray is easy to empty. Starting mechanism: foot sensor with timer. The SOLAMAT 90 is a sturdy dry sole cleaning machine with four roller brushes that rotate in opposite directions to clean the soles from below, and two circular brushes that rotate at the sides to clean the edges of the soles. The dirt that is brushed off falls into the large dirt collection drawer. Features: Brushes for soles: 4 roller brushes and 2 round brushes (nylon) Brushes for upper leather: 1 brush (horsehair, optional: nylon - please enquire)

See full description
Specifications for Solamat 90 Dry Sole Cleaning Machine Length 560 mm Grey
  • Colour
    Grey
  • Material
    Steel
  • Length
    560mm
  • Product Type
    Sole Cleaning Machine
  • Power
    180W
  • Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome