Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
Steelite Laces 150cm (12PAIRS) Black
By Portwest
Order Code:
ZT1071542S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/footwear-accessories/steelite-laces-150cm-12pairs-black/p/ZT1071542S
Add to quotation
View all Footwear Accessories
Description
Steelite Laces 150cm (12Pairs) Black
Tags:
#BulkDiscount
Specifications
Specifications for Steelite Laces 150cm (12PAIRS) Black
Colour
Black
MFR Part No.
FL02BKR
Width
40cm
Length
65cm
Weight
0.16kg
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome