Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
Tree Cedar Stand EU Size Sml
By Dasco
Order Code:
ZT3355276S
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/safety/footwear-accessories/tree-cedar-stand-eu-size-sml/p/ZT3355276S
Add to quotation
View all Footwear Accessories
Description
TREE CEDAR STRAND(16516)TREE CEDAR STRAND(16516)
Tags:
#BulkDiscount
Specifications
Specifications for Tree Cedar Stand EU Size Sml
Size
Small
Fitting Method
Standard
Upper Material
Other Materials
Gender
Unisex
Material
Other Materials
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome