Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Footwear Accessories
VLBL140 Shoe Laces 140cm Black, Pack of 25
By V12 Footwear
Order Code:
ZT1022433P
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 +
£43.69
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/safety/footwear-accessories/vlbl140-shoe-laces-140cm-black-pack-of-25/p/ZT1022433P
Add to quotation
Schedule an order and save 5%
View all Footwear Accessories
Description
V12 140cm Black Shoe Lace. Quite possibly the toughest boot laces ever!
Tags:
#BulkDiscount
Specifications
Specifications for VLBL140 Shoe Laces 140cm Black, Pack of 25
Size
140cm
Product Type
Boot Laces
MFR Part No.
VLBL140
Colour
Black
Pack Quantity
25
Length
140cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome