G90 Fire-Resistant Pressurised Gas Cylinder Cupboard - For 1 X 50 L Bottle

Order Code: ZT2695579S

£6,999.99 Inc VAT (20%)


Description

G90 fire-resistant pressurised gas cylinder cupboard, for 1 x 50 l bottle, width 598 mm, light grey. Supplied = assembled. External height = 2050 mm. External width = 598 mm. External depth = 615 mm. Material = special fire resistant boards, sheet steel, powder coated. Colour = light grey. Number of doors = 1 pcs. Cylinder capacity = 1x50 l. Internal height = 1855 mm. Internal width = 740 mm. Internal depth = 425 mm. Lock type = profile cylinder in rotary handle. Fire resistance = 90 minutes. Ventilation = ventilation connection (NW 75) Hazard class = for flammable and toxic gases in work rooms in accordance with EN 14470-2 and TRGS 510 (appendix 3) Weight = 305 kg. Place of use = indoor use. Product type = gas cylinder cupboards, fire resistant. For regulation compliant storage of flammable and toxic gas cylinders in work rooms in accordance with EN 14470-2 and TRGS 510 (appendix 3) Proven protection against fire for 90 minutes, GS tested and compliant with CE. Suitable for the storage of 50 litre pressurised gas cylinders. Safe and regulation compliant storage of flammable or toxic pressurised gas in work rooms. Function/construction: Robust and durable: outer body made of powder coated fine sheet steel. Optimal vision: optional, high quality F90 glass cut-out ensures convenient monitoring of the fill level and pressure of the gas cylinders. No unauthorised use: door lockable with profile cylinder (locking system compatible) Simple installation: integrated feet for levelling on uneven surfaces. Easy assembly of fittings and piping: large internal height, extensive access openings in the top of the cupboard. Ventilation: integrated ventilation system for connection (NW 75) to a forced ventilation unit. uniform ventilation in the cupboard interior from floor to ceiling. Tested and certified: according to the current GS testing principles. Interior fittings: - Standard interior fittings for pressurised gas cylinders - Mounting rail - Strap retractor - Bottle holder incl. tension belts, galvanised and powder coated sheet steel Certificates: - Fireproof for 90 minutes - Tested model in accordance with EN 14470-2 - Compliant with EN 16121/16122 - GS certified - Compliant with CE Cylinders and fittings are not included.

See full description
Specifications for G90 Fire-Resistant Pressurised Gas Cylinder Cupboard - For 1 X 50 L Bottle
  • Number of Doors
    1
  • Colour
    Light Grey
  • Product Type
    FR Gas Cylinder Cupboards
  • Supplied
    Assembled
  • Weight
    305kg
  • Internal Depth
    425mm
  • External Height
    2050mm
  • External Depth
    615mm
  • Internal Width
    740mm
  • External Width
    598mm
  • Internal Height
    1855mm
  • Fire Resistance
    90min
  • Cylinder Capacity
    1x50 L
  • Ventilation
    Ventilation Connection (NW 75)
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome