0
1
2
3
4
5

Gas Bottle Collapsible Mesh Cage 184 x 116 x 57cm

Order Code: ZT3961558S

£319.99 Inc VAT (20%)


Description

Elevate safety and organisation in your workspace with our state-of-the-art collapsible gas bottle mesh cage. Designed for secure storage and easy access to gas cylinders, this cage is the ultimate solution.

Meticulously crafted from sturdy galvanised steel mesh and featuring a robust outer frame measuring 30mm x 30mm, this cage offers unparalleled strength and durability. The precisely engineered mesh, set at 50mm x 50mm with a thickness of 3mm, ensures exceptional protection while adding to its overall structural integrity.

The mesh construction not only provides superior strength but also facilitates natural ventilation. This design allows air to circulate freely around the gas cylinders, ensuring a constant flow of fresh air. In the event of any potential gas leaks, the efficient ventilation system swiftly disperses the gas, enhancing safety for you and your surroundings.

This cage comes equipped with a removable shelf to enhance its usability and maximise its storage capabilities. With the shelf in place, the cage can securely hold up to 6 x 19kg propane bottles, optimising both space and organisation. When the shelf is removed, the cage can accommodate either 2 x 47kg bottles or 8 oxygen/welding bottles, offering versatility to suit your specific needs.

Security remains paramount with the inclusion of a robust padlock and two keys, ensuring your gas cylinders are protected against unauthorised access. Furthermore, a prominently displayed warning sign serves as a safety reminder, enhancing awareness and encouraging adherence to safety precautions.

The collapsible design of this cage adds to its appeal, allowing for effortless storage and transportation when not in use. This efficient design saves valuable space in your workspace while maintaining accessibility.

With its durability, versatility and enhanced safety features, this collapsible mesh cage is the ideal storage solution for gas cylinders.



Product Features:


* Heavy Duty & Collapsible Design
* 6 x 19kg Propane Bottle Capacity
* Removable Internal Shelf
* Secure Padlock & 2 Keys
* Warning Sign With Cable Ties

Specifications:


* Colour: Black
* Material: Galvanised Steel
* Weight: 49.5kg
* Height: 184cm/1.84m/72.4"
* Width: 116cm/1.16m/45.7"
* Depth: 57cm/0.57m/22.4"
* Outer Frame: 30mm x 30mm
* Mesh Size: 50mm x 50mm
* Mesh Thickness: 3mm
* Capacity With Shelf: 6 x 19kg Propane Bottles
* Capacity Without Shelf: 2 x 47kg Propane Bottles

Box Contents:


* 1 x Collapsible Gas Bottle Cage
* 1 x Removable Internal Shelf
* 1 x Secure Padlock & 2 x Keys
* 1 x Warning Sign with Cable Ties

See full description
Specifications for Gas Bottle Collapsible Mesh Cage 184 x 116 x 57cm
  • Weight
    49.5kg
  • Colour
    Black
  • Material
    Galvanised Steel
  • Mesh Thickness
    3mm
  • Mesh Size
    50mm x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome