Gas Bottle Depot - Ventilated Side

Order Code: ZT3082028S

£1,899.99 Inc VAT (20%)


Description

Application: For indoor or outdoor storage.
Capacity kg: 11.
Dimensions: H x W x L mm: 1475 x 690 x 1680.
Door Type: Ventilated.
Finish: Galvanised.
Height mm: 1475.
Length mm: 1680.
Material: Galvanised sheet.
No. of Bottles: 20.
No. of Doors: 2.
Product Type: Sheet metal.
Type: Ventilated.
Width mm: 690.For indoor or outdoor storage of 11kg gas bottles. Made from galvanised sheet. With intermediate shelf. Door (s) fitted with barrel lock (two keys supplied) Choice of closed or ventilated sides and door. W x H - 690 x 1475mm. Supplied in knock down form for easy assembly on site.

See full description
Specifications for Gas Bottle Depot - Ventilated Side
  • Material
    Galvanised Sheet
  • Capacity
    11kg
  • Finish
    Galvanised
  • Applications
    for indoor or outdoor storage
  • Height
    1475mm
  • Number of Bottles
    20
  • Number of Doors
    2
  • Width
    690mm
  • Length
    1680mm
  • No. of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome