Gas Cylinder Container, 65 Cylinders With Ø220mm, External WxH 2100 X 2100mm

Order Code: ZT2725586S

£6,199.99 Inc VAT (20%)


Description

Gas cylinder container, 65 cylinders with 220 mm, external WxH 2100 x 2100 mm. Supplied = assembled. Place of use = outdoor use. External height = 2100 mm. External width = 2100 mm. External depth = 2100 mm. Cylinder capacity = 65 x 220 mm. Internal height = 1930 mm. Internal width = 1975 mm. Internal depth = 1975 mm. Max. snow load = 210 kg/m². Material = steel. Finish = zinc plated. Hazard class = for regulation compliant outdoor storage of gas cylinders in accordance with TRGS 510. Type of floor = with support grate, zinc plated. Door type = single hinged door. Lock type = cylinder lock. Door width = 1950 mm. Door height = 1890 mm. Weight = 315 kg. Product type = gas cylinder containers. For regulation compliant outdoor storage of gas cylinders in accordance with TRGS 510. Particularly robust construction made of zinc plated steel. Holding bar and restraint strap prevent the gas cylinders from falling over. Crane eyelets and forklift pockets for relocation. Steel doors with cylinder lock. Roof load 210 kg/m² (safe for snow load) Exterior paintwork available in all standard RAL colours. Ramp as an accessory. The unloading point must be accessible for a heavy goods trailer. A crane or forklift must be available on site for unloading. If not available, please ask for crane/forklift unloading (accessory) when ordering. Floor structure with zinc plated mesh grid support surface.

See full description
Specifications for Gas Cylinder Container, 65 Cylinders With Ø220mm, External WxH 2100 X 2100mm
  • Finish
    Zinc Plated
  • Product Type
    Gas Cylinder Containers
  • Door Type
    Single Hinged Door
  • Material
    Steel
  • Supplied
    Assembled
  • External Width
    2100mm
  • Snow Load
    210kg/m²
  • Cylinder Capacity
    65 x Ø 220mm
  • Door Height
    1890mm
  • External Depth
    2100mm
  • Lock Type
    Cylinder Lock
  • Door Width
    1950mm
  • Internal Width
    1975mm
  • Applications
    Outdoor Use
  • External Height
    2100mm
  • Weight
    315kg
  • Internal Height
    1930mm
  • Internal Depth
    1975mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome