Gas Cylinder Container, Fire Resistant, For 28 Cylinders With Ø230mm, Blue

Order Code: ZT2701971S

£8,999.99 Inc VAT (20%)


Description

Gas cylinder container, fire resistant, for 28 cylinders with 230 mm, blue. Supplied = assembled. Place of use = outdoor use. External height = 2265 mm. External width = 2120 mm. External depth = 1180 mm. Cylinder capacity = 28 x 230 mm. Material = steel. Finish = painted. Colour = light blue RAL 5012. Type of floor = with ribbed sheet metal. Door type = double hinged doors. Lock type = cylinder lock. Door width = 1800 mm. Door height = 2030 mm. Position of double doors = long side. Weight = 556 kg. Product type = gas cylinder containers. Fire resistant roof, rear and side walls F90. Can be set up without minimum distance to adjacent equipment. Lockable and completely assembled. Gas cylinder container for the storage of gas cylinders outdoors in accordance with TRGS 510. Sturdy frame construction with roof and base, prepared for floor anchoring, comes fully assembled. Lockable hinged gate made of wire mesh, ribbed sheet steel base. Fire resistant rear wall, side walls and roof F90 in accordance with DIN 4102 - this means that specified minimum distances to adjacent equipment do not apply.

See full description
Specifications for Gas Cylinder Container, Fire Resistant, For 28 Cylinders With Ø230mm, Blue
  • Finish
    Painted
  • Product Type
    Gas Cylinder Containers
  • Material
    Steel
  • Door Type
    Double Hinged Doors
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Cylinder Capacity
    28 x Ø 230mm
  • Type of Floor
    with Ribbed Sheet Metal
  • Lock Type
    Cylinder Lock
  • Position of Double Doors
    Long Side
  • External Depth
    1180mm
  • External Height
    2265mm
  • External Width
    2120mm
  • Applications
    Outdoor Use
  • Door Height
    2030mm
  • Door Width
    1800mm
  • Weight
    556kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome