Gas Cylinder Container, Fire Resistant, For 9 Cylinders With Ø230mm, Grey

Order Code: ZT2701887S

£7,299.99 Inc VAT (20%)


Description

Gas cylinder container, fire resistant, for 9 cylinders with 230 mm, grey. Supplied = assembled. Place of use = outdoor use. External height = 2210 mm. External width = 1185 mm. External depth = 1095 mm. Cylinder capacity = 9 x 230 mm. Material = steel. Finish = painted. Colour = mouse grey RAL 7005. Type of floor = with ribbed sheet metal. Door type = single hinged door. Lock type = cylinder lock. Door width = 860 mm. Door height = 2030 mm. Weight = 370 kg. Product type = gas cylinder containers. Fire resistant roof, rear and side walls F90. Can be set up without minimum distance to adjacent equipment. Lockable and completely assembled. Gas cylinder container for the storage of gas cylinders outdoors in accordance with TRGS 510. Sturdy frame construction with roof and base, prepared for floor anchoring, comes fully assembled. Lockable hinged gate made of wire mesh, ribbed sheet steel base. Fire resistant rear wall, side walls and roof F90 in accordance with DIN 4102 - this means that specified minimum distances to adjacent equipment do not apply.

See full description
Specifications for Gas Cylinder Container, Fire Resistant, For 9 Cylinders With Ø230mm, Grey
  • Finish
    Painted
  • Door Type
    Single Hinged Door
  • Product Type
    Gas Cylinder Containers
  • Material
    Steel
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • Weight
    370kg
  • Cylinder Capacity
    9 x Ø 230mm
  • Type of Floor
    with Ribbed Sheet Metal
  • Applications
    Outdoor Use
  • Lock Type
    Cylinder Lock
  • External Width
    1185mm
  • Door Width
    860mm
  • External Height
    2210mm
  • External Depth
    1095mm
  • Door Height
    2030mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome