Gas Cylinder Container, Fire Resistant, For 96 Cylinders With Ø230mm, White

Order Code: ZT2702255S

£16,999.99 Inc VAT (20%)


Description

Gas cylinder container, fire resistant, for 96 cylinders with 230 mm, white. Supplied = assembled. Place of use = outdoor use. External height = 2295 mm. External width = 3120 mm. External depth = 2180 mm. Cylinder capacity = 96 x 230 mm. Material = steel. Finish = painted. Colour = grey white RAL 9002. Type of floor = with ribbed sheet metal. Door type = double hinged doors. Lock type = cylinder lock. Door width = 2800 mm. Door height = 2030 mm. Position of double doors = long side. Weight = 1210 kg. Product type = gas cylinder containers. Fire resistant roof, rear and side walls F90. Can be set up without minimum distance to adjacent equipment. Lockable and completely assembled. Gas cylinder container for the storage of gas cylinders outdoors in accordance with TRGS 510. Sturdy frame construction with roof and base, prepared for floor anchoring, comes fully assembled. Lockable hinged gate made of wire mesh, ribbed sheet steel base. Fire resistant rear wall, side walls and roof F90 in accordance with DIN 4102 - this means that specified minimum distances to adjacent equipment do not apply.

See full description
Specifications for Gas Cylinder Container, Fire Resistant, For 96 Cylinders With Ø230mm, White
  • Door Type
    Double Hinged Doors
  • Product Type
    Gas Cylinder Containers
  • Finish
    Painted
  • Material
    Steel
  • Colour
    Grey White
  • Supplied
    Assembled
  • Cylinder Capacity
    96 x Ø 230mm
  • External Depth
    2180mm
  • Lock Type
    Cylinder Lock
  • Applications
    Outdoor Use
  • External Height
    2295mm
  • Weight
    1210kg
  • Door Width
    2800mm
  • Position of Double Doors
    Long Side
  • External Width
    3120mm
  • Type of Floor
    with Ribbed Sheet Metal
  • Door Height
    2030mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome