Gas Cylinder Container With Divider, Fire Resistant, For 28 Cylinders With Ø230mm, Grey

Order Code: ZT2702387S

£8,999.99 Inc VAT (20%)


Description

Gas cylinder container with divider, fire resistant, for 28 cylinders with 230 mm, grey. Supplied = assembled. Place of use = outdoor use. External height = 2265 mm. External width = 2120 mm. External depth = 1180 mm. Cylinder capacity = 28 x 230 mm. Material = steel. Finish = painted. Colour = mouse grey RAL 7005. Type of floor = with ribbed sheet metal. Door type = double door. Lock type = cylinder lock. Door width = 1800 mm. Door height = 2030 mm. Position of double doors = long side. Weight = 624 kg. Product type = gas cylinder containers. Fire resistant roof, rear and side walls F90. Can be set up without minimum distance to adjacent equipment. Lockable and completely assembled. Gas cylinder container for the storage of gas cylinders outdoors in accordance with TRGS 510. Sturdy frame construction with roof and base, prepared for floor anchoring, comes fully assembled. Lockable hinged gate made of wire mesh, ribbed sheet steel base. Fire resistant rear wall, side walls and roof F90 in accordance with DIN 4102 - this means that specified minimum distances to adjacent equipment do not apply. Including fire resistant divider (F90)

See full description
Specifications for Gas Cylinder Container With Divider, Fire Resistant, For 28 Cylinders With Ø230mm, Grey
  • Finish
    Painted
  • Door Type
    Double Door
  • Material
    Steel
  • Product Type
    Gas Cylinder Containers
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • External Height
    2265mm
  • Applications
    Outdoor Use
  • External Depth
    1180mm
  • Type of Floor
    with Ribbed Sheet Metal
  • Door Height
    2030mm
  • Lock Type
    Cylinder Lock
  • Position of Double Doors
    Long Side
  • Weight
    624kg
  • External Width
    2120mm
  • Cylinder Capacity
    28 x Ø 230mm
  • Door Width
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome