Gas Cylinder Container With Divider, Fire Resistant, For 28 Cylinders With Ø230mm, Red

Gas Cylinder Container With Divider, Fire Resistant, For 28 Cylinders With Ø230mm, Red

Order Code: ZT2702471S

£9,399.99 Inc VAT (20%)


Description

Gas cylinder container with divider, fire resistant, for 28 cylinders with 230 mm, red. Supplied = assembled. Place of use = outdoor use. External height = 2265 mm. External width = 2120 mm. External depth = 1180 mm. Cylinder capacity = 28 x 230 mm. Material = steel. Finish = painted. Colour = flame red RAL 3000. Type of floor = with ribbed sheet metal. Door type = double door. Lock type = cylinder lock. Door width = 1800 mm. Door height = 2030 mm. Position of double doors = long side. Weight = 624 kg. Product type = gas cylinder containers. Fire resistant roof, rear and side walls F90. Can be set up without minimum distance to adjacent equipment. Lockable and completely assembled. Gas cylinder container for the storage of gas cylinders outdoors in accordance with TRGS 510. Sturdy frame construction with roof and base, prepared for floor anchoring, comes fully assembled. Lockable hinged gate made of wire mesh, ribbed sheet steel base. Fire resistant rear wall, side walls and roof F90 in accordance with DIN 4102 - this means that specified minimum distances to adjacent equipment do not apply. Including fire resistant divider (F90)

See full description
Specifications for Gas Cylinder Container With Divider, Fire Resistant, For 28 Cylinders With Ø230mm, Red
  • Material
    Steel
  • Door Type
    Double Door
  • Product Type
    Gas Cylinder Containers
  • Finish
    Painted
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Position of Double Doors
    Long Side
  • Cylinder Capacity
    28 x Ø 230mm
  • External Height
    2265mm
  • Lock Type
    Cylinder Lock
  • External Width
    2120mm
  • Door Height
    2030mm
  • Type of Floor
    with Ribbed Sheet Metal
  • Applications
    Outdoor Use
  • External Depth
    1180mm
  • Weight
    624kg
  • Door Width
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome