Gas Cylinder Container With Divider, Fire Resistant, For 60 Cylinders With Ø230mm, Green

Order Code: ZT2702549S

£12,999.99 Inc VAT (20%)


Description

Gas cylinder container with divider, fire resistant, for 60 cylinders with 230 mm, green. Supplied = assembled. Place of use = outdoor use. External height = 2295 mm. External width = 3120 mm. External depth = 1575 mm. Cylinder capacity = 60 x 230 mm. Material = steel. Finish = painted. Colour = reseda green RAL 6011. Type of floor = with ribbed sheet metal. Door type = double door. Lock type = cylinder lock. Door width = 2800 mm. Door height = 2030 mm. Position of double doors = long side. Weight = 1040 kg. Product type = gas cylinder containers. Fire resistant roof, rear and side walls F90. Can be set up without minimum distance to adjacent equipment. Lockable and completely assembled. Gas cylinder container for the storage of gas cylinders outdoors in accordance with TRGS 510. Sturdy frame construction with roof and base, prepared for floor anchoring, comes fully assembled. Lockable hinged gate made of wire mesh, ribbed sheet steel base. Fire resistant rear wall, side walls and roof F90 in accordance with DIN 4102 - this means that specified minimum distances to adjacent equipment do not apply. Including fire resistant divider (F90)

See full description
Specifications for Gas Cylinder Container With Divider, Fire Resistant, For 60 Cylinders With Ø230mm, Green
  • Finish
    Painted
  • Material
    Steel
  • Door Type
    Double Door
  • Product Type
    Gas Cylinder Containers
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Weight
    1040kg
  • External Width
    3120mm
  • Type of Floor
    with Ribbed Sheet Metal
  • Lock Type
    Cylinder Lock
  • Position of Double Doors
    Long Side
  • External Height
    2295mm
  • Door Width
    2800mm
  • External Depth
    1575mm
  • Cylinder Capacity
    60 x Ø 230mm
  • Door Height
    2030mm
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome