Gas Cylinder Cupboard, 2 Doors, HxWxD 1550 X 1360 X 680 mm

Order Code: ZT3147649S

£1,299.99 Inc VAT (20%)


Description

Gas cylinder cupboard, 2 doors, HxWxD 1550 x 1360 x 680 mm. Supplied = assembled. External height = 1550 mm. External width = 1360 mm. External depth = 680 mm. Material = steel. Colour = light grey RAL 7035, yellow orange RAL 2000. Number of doors = 2 pcs. Cylinder capacity = 8x33 kg or 20x11 kg. Internal height = 1350 mm. Internal width = 550 mm. Internal depth = 630 mm. Max. load = 240 kg. Finish = powder coated. Lock type = cylinder lock with two keys. Weight = 80 kg. Place of use = outdoor use. Product type = gas cylinder cupboards. Ideal for the storage of propane gas cylinders. With practical forklift pockets - easy to access from below. Optimum corrosion protection due to powder coating. Removable intermediate shelf made of perforated, zinc plated sheet metal. Lockable with cylinder lock to protect contents from unauthorised access. Optimum ventilation due to mesh doors. Powder coated gas cylinder cupboard for the safe storage of gas cylinders outdoors Sturdy construction with mesh doors for an optimum view of the contents Body light grey RAL 7035, doors yellow orange RAL 2000.

See full description
Specifications for Gas Cylinder Cupboard, 2 Doors, HxWxD 1550 X 1360 X 680 mm
  • Colour
    Light Grey
  • Material
    Steel
  • Finish
    Powder coat
  • Product Type
    Gas Cylinder Cupboard
  • Internal Depth
    630mm
  • Internal Width
    550mm
  • External Depth
    680mm
  • External Height
    1550mm
  • External Width
    1360mm
  • Internal Height
    1350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome