Gas Cylinder Heating Jacket for 232 - 270 mm Max. 40 C 435 W

Order Code: ZT4130647S

£1,699.99 Inc VAT (20%)


Description

Gas cylinder heating jacket, for Ø 232 - 270 mm, max. 40 °C, 435 W. Supplied = assembled. Suitable for = gas cylinders Ø approx. 230 mm. Purpose of use = warming up/keeping warm. For container circumference = 680 mm. For cylinder diameter = 230 - 270 mm. Height = 1050 mm. Width = 860 mm. Depth = 10 mm. Control range = 40 °C. Power = 435 watt. Nominal voltage = 230 V. Protection type = IP40. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = digital temperature controller. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Finish = silicone coated. Place of use = indoors/sheltered outdoor areas. Colour = silver. Ensures a stable flow of gas and prevents freezing. Steplessly adjustable thermostat with digital temperature controller and timer function. Ready for immediate use - with 3 m mains cable and electric plug. For heat treatment of gas cylinders to optimise laboratory and industrial processes. Constant temperatures of gas cylinders provide for a consistent gas flow and prevent freezing. Protection from UV radiation. Gas cylinder heating jacket with digital temperature controller with timer function and display showing the current temperature, steplessly adjustable. Made of hardwearing, durable, high quality and lightweight material. Quick and easy to attach to the gas cylinder using cargo restraint straps. Please note: Check/observe the maximum temperature resistance of the gas cylinder The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the gas cylinder is made of, the size of the gas cylinder and many other factors.

See full description
Specifications for Gas Cylinder Heating Jacket for 232 - 270 mm Max. 40 C 435 W
  • Colour
    Silver
  • Depth
    10mm
  • Height
    1050mm
  • Product Type
    Heater Jackets
  • Width
    860mm